Add More Items
View All Quick Selects
Below you can add an image for '70008 JS PRODUCTS, INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Total Availability: In Stock
Check local availability
Book Price
$39.99
Each
<P>Protects Wires From Abrasion. Slips Into Open End Of 700 Series Raceway.</P>
$55.10
Per 100
Eaton Bussmann Series JJS Fuse, Current-Limiting Very Fast Acting Fuse, Small Footprint, VFD Line Protection, 150 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 200 Kaic At 600 V, Standard, 1, 600 V
$198.75
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
$44.99
$48.22
Eaton 5S Ups, 700 Va, 420 W, 5-15P Input, Outputs: (8) 5-15R
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$177.37
Ant Control, Control Panels;Hvac Equipment;Lighting;Transformers Application, 13 Oz Container Capacity, Aerosol Container Type, Made In Usa, Liquid Physical Form
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$28.81
$42.92
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 30 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$50.29
$92.89
• High Intensity Strobe
$152.05
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack (Sold Separately),
$202.87
For Materials Up to 3/16 In. These Carbide Tipped Sheet Metal Cutters Produce Fine, Burr-Free Holes In A Variety Of Materials. They Are Ideal For Stainless Steel, Structural Steel Studs and Electrical Boxes. They Can Also Improve Your Production In Cast Iron, Brass, Aluminum and Other Thin Non-Ferrous Metals. These Cutters Are Designed to Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. The Carbide Tips Stay Sharper Longer Than High-Speed Steel or Bi-Metal Cutters Giving These Cutters Long
$174.99
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 40 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$116.61
For Materials Up to 1/2 In. These Carbide Tipped Steel Plate Cutters Produce Fine, Burr-Free Holes In A Variety Of Materials. They Are Ideal For Stainless Steel, Structural Steel Studs and Electrical Boxes. They Can Also Improve Your Production In Cast Iron, Brass, Aluminum and Other Thin Non-Ferrous Metals. The Carbide Tips Stay Sharper Longer Than High-Speed Steel or Bi-Metal Cutters Giving These Cutters Longer Life. Lubrication During Drilling Extends The Life Of The Carbide Cutter. Milwaukee Recommends
$229.99
Klein Tools J2000-59 Diagonal Cutters Have Thicker Forging Of Their Beefier Head to Ensure This Heavy-Duty Cutting Pliers Will Last Longer Than Standard Diagonal-Cutters. Extra-Long Cutting Blades Provide 57-Percent More Cutting Surface For Greater Cutting Ability. 2000 Series Heavy-Duty Cutting Knives Cut Acsr, Screws, Nails and Most Hardened Wire While The Angled Blades Make It Easier to Work In Confined Spaces. Induction-Hardened Cutting Knives For Long Life. Dual-Material Journeyman™ Handles Provide Be
$47.79
Empire 22-202 Is A Durable Non-Detectable Polyethylene Warning Tape Used to Protect Critical Property Whether Below or Above Ground. When Installed Below Ground, It Is Best to Be At A Shallow Depth to Ensure Product Is Noticed Before Damage to The Utility Occurs. This Product Is Proudly Made In The U.S.A With Environmentally Safe Materials to Meet Different Regulations. It Is Available In Most Colors With Customization Options Available Upon Request.
$65.37
Eaton Bussmann Series JJS Fuse, Current-Limiting, Small Footprint, VFD Line Protection, 25 A, Class T, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic At 600 V, Standard, 10, 600 V
$73.07
20
Popularity
Default